682 - Duct Free Bath Fan

Broan

  • $70.65 (Each)
  • $70.65 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
682
Manufacturer
Broan
Manufacturer's Part Number
682
Description
Duct Free Bath Fan
Ventilation Fan, 120 V, 1 A, 7-1/8 In Length, 7-1/8 In Width, 3-3/4 In Height, Plastic Grill Material, Steel Housing Material, White, 3.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715007196 / 00026715007196
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
682 - Small Image
 
682 - Large Image
 
682 - Large Image
Specifications Sheets
 
 
682 - Specification Sheet
Attachments
 
 
682 - Specification Sheet
Brochures
 
 
682 - Brochure
Other Links
 
 
682 - Other
 
682 - Other
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
120 V
Current Rating
1 A
Material, Color, and Finish
Grill Material
Plastic
Housing Material
Steel
Color
White
Dimensions and Weight
Length
7-1/8 in
Width
7-1/8 in
Height
3-3/4 in
Descriptions
Product Type
Ventilation Fan
Long Description
Ventilation Fan, 120 V, 1 A, 7-1/8 in Length, 7-1/8 in Width, 3-3/4 in Height, Plastic Grill Material, Steel Housing Material, White, 3.5 lb
Features
Duct-free Fan with plastic grille. Includes long lasting, easy to replace activated charcoal filter. Easy snap-in mounting.
Short Description
Ventilation Fan, 120 V, 1 A
Description
DUCT FREE BATH FAN
Special Features
Processes air to eliminate odors where ductwork is impossible; Includes easy to replace long lasting activated charcoal filter; Ideal for where true ventilation is not required but only air circulation; Plug-in, removable motor assembly with polymeric impeller; Attractive, self-adjusting grille conceals fan interior; Torsion spring grille mounting no tools required; Patented snap-in mounting saves time and money and mounts easily to framing; For controlling use model 57V (ivory)/57W (white) 3 AMP electroni
Additional Information
Standards Met
UL;HVI
package quantity
1 CA
Made in USA
yes
housing dimensions
7-1/8 IN Length X 7-1/8 IN Width X 3-3/4 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
682
GTIN
00026715007196
UPC
026715007196
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ductless Fan
Packaging
Weight
3.5 lb
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
2 View Store

* All prices subject to change.

Begin Live Chat