AE50 - 50 CFM 0.5 Sones Fan Energy Star

Broan

  • $102.05 (Each)
  • $102.05 (Each)
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
AE50
Manufacturer
Broan
Manufacturer's Part Number
AE50
Description
50 CFM 0.5 Sones Fan Energy Star
Ventilation Fan, 26 Gauge Rugged Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 20 W, 0.2 A, 50 CFM Air Flow, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Square Grill Shape, 11-1/2 In (L) X 12 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Square Housing Shape, 10 In Overall Length, 9-1/4 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 8.6 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236466 / 00026715236466
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.05 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Images
 
 
AE50 - Small Image
 
AE50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Distribution Centers

Location Stock Available
Austin RDC
9 View Store
DFW RDC
15 View Store

A-L

Location Stock Available
Cleburne
2 View Store
El Dorado
8 View Store

* All prices subject to change.

Begin Live Chat