C350GN - Grille Nutone 695 and 696N With 8" X 7-1/4" Hous

Broan/Nutone LLC

  • $7.99 (Each)
  • $7.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C350GN
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
C350GN
Description
Grille Nutone 695 and 696N With 8" X 7-1/4" Hous
Grille  Nutone 695 and 696N With 8" X 7-1/4" Housing
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/EAN/GTIN
026715178858
Weight per unit
1.75 L
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Resources
Other Links
 
 
C350GN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Grille  NuTone 695 and 696N with 8" x 7-1/4" housing
Product Type
Grille ? Nutone 695 and 696N With 8" X 7-1/4" Housing
Description
GRILLE NUTONE 695 AND 696N WITH 8" X 7-1/4" HOUS
Manufacturer Information
Brand
Broan/Nutone LLC
Manufacturers Part Number
C350GN
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat