PM250 - *Discontinued* 250CFM Sil GRL PWR Pack

Broan-Nutone

  • $235.81 (Each)
  • $235.81 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PM250
Manufacturer
Broan-Nutone
Manufacturer's Part Number
PM250
Description
*Discontinued* 250CFM Sil GRL PWR Pack
Power Pack  250 CFM  Silver Grille
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Household Appliances
UNSPSC
52141546 - Domestic kitchen hood
UPC/GTIN
00026715172955 / 00026715172955
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.81 (Each)
Stock Availability
Katy
0
Houston RDC
0
All Stores
0
Resources
Other Links
 
 
PM250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED* 250CFM SIL GRL PWR PACK
Long Description
Power Pack  250 CFM  Silver Grille
Product Type
Power Pack ? 250 CFM ? Silver Grille
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
PM250
GTIN
00026715172955
UPC
00026715172955
Taxonomies, Classifications, and Categories
Category Description
Household Appliances
Packaging
Weight per each
8.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat