65Q - BW #65 Weld Metal W/Stik

Burndy

  • $8.47 (Each)
  • $8.47 (Each)

  • $169.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65Q
Manufacturer
Burndy
Manufacturer's Part Number
65Q
Description
BW #65 Weld Metal W/Stik
Weld Metal, Plastic (Cartridge) Material, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Equipment Bits, Parts, Hydraul Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
-
UPC/EAN/GTIN
781810502907
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Standard Packaging
$169.40 (Per 20)
Resources
Images
 
 
65Q - Large Image
 
65Q - Large Image
Attachments
 
 
65Q - Specification Sheet
Specifications Sheets
 
 
65Q - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Cartridge)
Descriptions
Product Type
Weld Metal
Description
BW #65 WELD METAL W/STIK
Long Description
Weld Metal, Plastic (Cartridge) Material, 0.18 lb
Short Description
Weld Metal, #65, Plastic (Cartridge), For Battery Ignition System, W/Stik
Additional Information
for use with
Battery Ignition System
Standards Met
cULus Listed;RoHS Compliant
package quantity
20 Cartridge/BX
Made in USA
yes
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
65Q
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding and Bonding;For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat