AMS40 - Ams-4/0

Burndy

  • $37.63 (Each)
  • $37.63 (Each)

  • $376.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMS40
Manufacturer
Burndy
Manufacturer's Part Number
AMS4/0
Description
Ams-4/0
Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121458 - Wire or cable compression reducer
UPC/GTIN
781810241028 / 00781810241028
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.63 (Each)
Standard Packaging
$376.30 (Per 10)
Resources
Images
 
 
AMS40 - Small Image
 
AMS40 - Large Image
 
AMS40 - Large Image
Specifications Sheets
 
 
AMS40 - Specification Sheet
Attachments
 
 
AMS40 - Specification Sheet
Brochures
 
 
AMS40 - Brochure
Other Links
 
 
AMS40 - Other
 
AMS40 - Other
 
AMS40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Conductor Size
6-4/0 AWG
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.31 in;59 mm
Descriptions
Product Type
Splice Connector
Long Description
Splice Connector, #6 AWG Conductor Size, 4/0 AWG Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 in Overall Length, Screw Terminal, 600 V
Features
All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With Wires For
Short Description
Splice Connector, Non-Insulated, 2.31 in;59 mm, 600 V
Special Features
All Connectors are Tin-Plated;Connectors Feature Rounded Bottoms
Description
AMS-4/0
extra long description
BUR AMS4/0 4/0-6 DUAL RATED SPLICE
Additional Information
Minimum Conductor Size
#6 AWG
For Stud Size
5/16 in (Hex)
Maximum Operating Temperature
+194 °F
Insulated/Non-Insulated
Non-Insulated
for use with
All Aluminum Applications
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
240 CT
Hex Size
5/16
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
AMS4/0
GTIN
00781810241028
UPC
781810241028
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
AMS, Dual Rated
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
194° F
standard
ANSI C119.4
Application
For Use With Copper And Aluminum Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat