BIBD2503 - 250-10, 2-Sided, Unitap

Burndy

  • $107.16 (Each)
  • $107.16 (Each)

  • $2,571.84 (Per 24)
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
BIBD2503
Manufacturer
Burndy
Manufacturer's Part Number
BIBD2503
Description
250-10, 2-Sided, Unitap
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 Awg-250 Kcmil, Al/Cu Rated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810133408 / 00781810133408
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.16 (Each)
Standard Packaging
$2,571.84 (Per 24)
Resources
Images
 
 
BIBD2503 - Small Image
 
BIBD2503 - Large Image
Attachments
 
 
BIBD2503 - Specification Sheet
Brochures
 
 
BIBD2503 - Brochure
Other Links
 
 
BIBD2503 - Other
 
BIBD2503 - Other
 
BIBD2503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG-250 KCMIL
Material
Aluminum
Descriptions
Description
250-10,2-SIDED, UNITAP
Product Type
RUN/TAP
extra long description
BUR BIBD2503 250-10,2-SIDED, UNITAP
Long Description
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.
Special Features
Clear Plastisol covered AL6061-T6 aluminum body, Clear Plastisol
Additional Information
Insulation Type
Plastisol
Manufacturer Information
Manufacturers Part Number
BIBD2503
Brand
BURNDY
GTIN
00781810133408
UPC
781810133408
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
BIBD, Multi-Port
Packaging
Weight per each
0.39
Carton
1
Package
24
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BIBD2503.
Jump To:

Cross Referenced

These items are similar to BIBD2503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD2503 Burndy 00781810133408
USAD250-3 Greaves 00784491138991
97394 Morris 00601986973946
IPLD2503 NSi Industries 00662381923011
IPLD350-3 NSi Industries 00662381924018
PCSB25036 Panduit n/a
PCSB250-3-6Y Panduit 00074983596614
PCSB350-3-4 Panduit 00074983774630
IPB-NA250-3D Penn-Union 00785037400053
IPBNA2503D PU n/a
AMTD250103 Thomas & Betts 00783786259267
CSB2503 Thomas & Betts n/a
CSB250-3 Thomas & Betts 00783786714711
AMTD350103 Thomas & Betts 00783786259403
CSB350-3 Thomas & Betts 00783786714797

* All prices subject to change.

Begin Live Chat