C11HD40DB - GRD CL 1/2-1 DB 4/0hub

Burndy

  • $52.45 (Each)
  • $52.45 (Each)

  • $2,884.75 (Per 55)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C11HD40DB
Manufacturer
Burndy
Manufacturer's Part Number
C11HD4/0DB
Description
GRD CL 1/2-1 DB 4/0hub
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810347751 / 00781810347751
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.45 (Each)
Standard Packaging
$2,884.75 (Per 55)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
1
Resources
Images
 
 
C11HD40DB - Small Image
 
C11HD40DB - Large Image
Attachments
 
 
C11HD40DB - Specification Sheet
Brochures
 
 
C11HD40DB - Brochure
Other Links
 
 
C11HD40DB - Other
 
C11HD40DB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy
Descriptions
Description
GRD CL 1/2-1 DB 4/0HUB
Product Type
Mechanical
extra long description
BUR C11HD4/0DB GRD CL 1/2-1 DB 4/0H
Special Features
Features: For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar, Hub Swings 360 DEG For Easy Alignment, Simply Reverse Bottom Clamp For Smaller Size Rebar Or Rod, Connectors Are Provided With Silicon Bronze Hardware, Ground Rod Size: 3/8 - 1 IN Outer-Diameter, Rebar Size: #4 - #6, Installation Torque: 50 IN-LB For Screw, Water Pipe Size: 1/2 - 1 IN, Length: 2.65 IN, Width: 1.65 IN, Height: 2.25 IN
Long Description
Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).
Additional Information
pallet quantity
3300
Manufacturer Information
Manufacturers Part Number
C11HD4/0DB
Brand
BURNDY
GTIN
00781810347751
UPC
781810347751
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
GROUND CLAMP
Packaging
Weight per each
0.445
Carton
1
Package
55
Uses, Certifications, and Standards
Application
For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Waco
1 View Store

* All prices subject to change.

Begin Live Chat