K11A39U2 - Two: 1/0 STR-750 Dual

Burndy

  • $250.92 (Each)
  • $250.92 (Each)

  • $4,516.56 (Per 18)
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
K11A39U2
Manufacturer
Burndy
Manufacturer's Part Number
K11A39U2
Description
Two: 1/0 STR-750 Dual
Aluminum Universal Terminal, 2 Hole, Two: 1/0 Awg (STR)-750 Kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370292 / 00781810370292
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.92 (Each)
Standard Packaging
$4,516.56 (Per 18)
Stock Availability
Local Store
Find nearby stock
All Stores
32
Resources
Attachments
 
 
K11A39U2 - Specification Sheet
Images
 
 
K11A39U2 - Small Image
 
K11A39U2 - Large Image
Other Links
 
 
K11A39U2 - Other
 
K11A39U2 - Other
 
K11A39U2 - Other
Brochures
 
 
K11A39U2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Distribution Centers

Location Stock Available
Deer Park
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K11A39U2.
Jump To:

Cross Referenced

These items are similar to K11A39U2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A39U-2 Burndy 00781810370292
2ABV-750 Galvan Industries 00632591714990
AQ2-800 Greaves 00784491124109
AQ2-750 Greaves n/a
PB2-750 ILSCO 00783669195408
PB2-800 ILSCO n/a
800T-2 NSi Industries 00662381001856
PB2-750 Penn-Union 00785037483001
PB2-800 Penn-Union n/a
AQ2750 Thomas & Betts 00783786694679
ASL75-22 Thomas & Betts 00783786133185

* All prices subject to change.

Begin Live Chat