KA25U - 14STR-1/0STR Dual Rated

Burndy

  • $5.79 (Each)
  • $5.79 (Each)

  • $289.50 (Per 50)
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
KA25U
Manufacturer
Burndy
Manufacturer's Part Number
KA25U
Description
14STR-1/0STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.5 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370193 / 00781810370193
Weight per unit
0.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Carton
$289.50 (Per 50)
Standard Packaging
$5.79 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
52
Resources
Brochures
 
 
KA25U - Brochure
Other Links
 
 
KA25U - Other
 
KA25U - Other
 
KA25U - Other
Images
 
 
KA25U - Small Image
 
KA25U - Large Image
 
KA25U - Large Image
Specifications Sheets
 
 
KA25U - Specification Sheet
Attachments
 
 
KA25U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Distribution Centers

Location Stock Available
Deer Park
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of KA25U.
Jump To:

Similar Items

Similar items are close alternatives to KA25U, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insula...
  • MFR Part #: 0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($120.48) ·
0T - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$2.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA25U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-25U Burndy 00781810370193
LA-1/0 Galvan Industries 00632591713863
A-10 Greaves 00784491501009
DA0 Hubbell Power Systems 00096359299806
TA-0 ILSCO 00783669887150
90716 Morris 00601986907163
0T NSi Industries 00662381001030
1/0T NSi Industries n/a
LA-0 Penn-Union 00785037446006
A-125 Thomas & Betts 00783786705139
ADR11 Thomas & Betts 00783786610044
AT0 Thomas & Betts n/a
62205 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat