P8A - Pen Al-Al, Al-Cu Pet Sqez

Burndy

  • $27.99 (Each)
  • $27.99 (Each)

  • $335.88 (Per 12)

In-Stock: 0 available locally (Tomball, TX) (change location)
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
P8A
Manufacturer
Burndy
Manufacturer's Part Number
P8A
Description
Pen Al-Al, Al-Cu Pet Sqez
Oxide Inhibitor, 8 Oz Squeeze Bottle, Petroleum Base, Gray, Mild Odor, 1.47 Specific Gravity, 230 °F Dropping Point, 204 °C Flash Point, 0.0725 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
781810592557 / 00781810592557
Weight per unit
0.0725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Standard Packaging
$335.88 (Per 12)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
27
Resources
Images
 
 
P8A - Small Image
 
P8A - Large Image
 
P8A - Large Image
Specifications Sheets
 
 
P8A - Specification Sheet
Attachments
 
 
P8A - Specification Sheet
Brochures
 
 
P8A - Brochure
Other Links
 
 
P8A - Other
 
P8A - Other
 
P8A - Other
 
P8A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum
Color
Gray
Dimensions and Weight
Container Size
8 OZ
Descriptions
Description
PEN AL-AL,AL-CU PET SQEZ
Product Type
Oxide Inhibitor
Long Description
Oxide Inhibitor, 8 oz Squeeze Bottle, Petroleum Base, Gray, Mild Odor, 1.47 Specific Gravity, 230 °F Dropping Point, 204 °C Flash Point, 0.0725 lb
Features
Penetrox Bottle ,5.80 in Length ,2.04 in Width.consists of a natural (petroleum) base vehicle in which zinc particles are suspended.
Short Description
Oxide Inhibitor, 8 oz Squeeze Bottle, Gray
extra long description
BUR P8A PEN AL-AL,AL-CU PET SQEZ
Special Features
consists of a natural (petroleum) base vehicle in which zinc particles are suspended
Additional Information
Container Capacity
8 oz
Container Type
Squeeze Bottle
odor
Mild
specific gravity
1.47
dropping point
230 °F
Flash Point
204 °C
Standards Met
UL Listed;CSA Standards;RoHS Compliant;UL Listed;
package quantity
1 CT;12 PK
pour point
-15 °F
pallet quantity
1680
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
P8A
GTIN
00781810592557
UPC
781810592557
Taxonomies, Classifications, and Categories
Type
Sealing Compound
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.0725 lb
Weight per each
0.0725
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Aluminum to Aluminum;Aluminum to Copper;Aluminum Conduit Thread
standard
TAA Compliant (All status valid till December 2024)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Baytown
7 View Store
Gonzales
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat