YAV25L - 1/0AWG Ring Lug

Burndy

  • $687.00 (Per 100)
  • $6.87 (Each)

  • $687.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV25L
Manufacturer
Burndy
Manufacturer's Part Number
YAV25L
Description
1/0AWG Ring Lug
Ring Tongue Compression Terminal, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 In Overall Length
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810025642 / 00781810025642
Weight per unit
0.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$6.87 (Each)
Carton
$687.00 (Per 100)
Resources
Images
 
 
YAV25L - Small Image
 
YAV25L - Large Image
 
YAV25L - Large Image
Attachments
 
 
YAV25L - Specification Sheet
Brochures
 
 
YAV25L - Brochure
Other Links
 
 
YAV25L - Other
 
YAV25L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
material composition
DLP Copper;Tin Plating
Dimensions and Weight
Overall Length
2.03 in
Descriptions
Special Features
For Used on an Type Aircraft Cable;Extra Flexible Conductor and Commercial Conductor
Long Description
Ring Tongue Compression Terminal, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 2.03 in Overall Length
Features
HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration O
Short Description
Ring Tongue Compression Terminal, Non-Insulated, 2.03 in L
Product Type
Ring Tongue Compression Terminal
extra long description
BUR YAV25L 1/0 HVYDTY RING 3/8 STUD
Description
1/0AWG RING LUG
Additional Information
for use with
Aircraft;Industrials;Hospitals;Electric Utilities;Marine;Computers;Other Equipment
Standards Met
RoHS Compliant;UL Listed 467;CSA Certified
package quantity
100 CT
Maximum Conductor Size
1/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
pallet quantity
39200
Die Index
43
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
YAV25L
GTIN
00781810025642
UPC
781810025642
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Ring Tongue
Availability
minimum qty
100
Packaging
Weight per each
0.058
Carton
100
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat