B22260NF - Bussmann 60 Amp NF A/C C/B

Eaton

  • $186.30 (Each)
  • $186.30 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22260NF
Manufacturer
Eaton
Manufacturer's Part Number
B222-60NF
Description
Bussmann 60 Amp NF A/C C/B
60A 240V Hvac Nema Type 3R Pull-Out Non-Fusible Disconnect
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
051712317160 / 00051712317160
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
B22260NF - Small Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
 
B22260NF - Large Image
Other Links
 
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
 
B22260NF - Other
Brochures
 
 
B22260NF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Connection
14 To 3 AWG (Copper/Aluminum)
Voltage Rating
120/240 V
Dimensions and Weight
Depth
2.875
Width
5.375
Descriptions
Description
BUSSMANN 60 AMP NF A/C C/B
Extra Long Description
EFSE B222-60NF 60A NON-FUSED HVAC
Long Description
60A 240V HVAC NEMA Type 3R Pull-Out Non-Fusible Disconnect
Product Type
60A Non-Fused Hvac
Special Features
Air conditioning disconnect
Additional Information
Dimensions
2.8750 IN X 5.3750 IN X 8.7500 IN
Switch Type
Padlockable, 2-Position Pullout Handle
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B222-60NF
GTIN
00051712317160
UPC
051712317160
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Air conditioning disconnect
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Enclosure
NEMA 3R
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat