CCP2SH1290 - 8MM Shaft 290MM 261232

Eaton Bussmann Series

  • $45.72 (Each)
  • $45.72 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP2SH1290
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
CCP2-SH1-290
Description
8MM Shaft 290MM 261232
Eaton Bussmann Series CCP/CCD Shaft, Accessory - CCP2-SH1-290
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Switch Accessories
UNSPSC
N/A
UPC/GTIN
051712712927 / 00051712712927
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
CCP2SH1290 - Small Image
 
CCP2SH1290 - Large Image
Attachments
 
 
CCP2SH1290 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8MM SHAFT 290MM 261232
Extra Long Description
BUSS CCP2-SH1-290 8MM SHAFT 290MM 2
Features
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Long Description
Eaton Bussmann series CCP/CCD shaft, Accessory - CCP2-SH1-290
Product Type
8MM Shaft 290MM 261232
Additional Information
Dimensions
3.9000 IN X 4.0000 IN X 9.5000 IN
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
CCP2-SH1-290
GTIN
00051712712927
UPC
051712712927
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat