CHCC2DIU - Bussmann By Eaton CHCC2DIU Accessory, Fuse Holder,

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHCC2DIU
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
CHCC2DIU
Description
Bussmann By Eaton CHCC2DIU Accessory, Fuse Holder,
Eaton Bussmann Series CHCC Modular Fuse Holder, 48 VDC, 30A, Two-Pole, With Indicator
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuseholders & Fuseblocks
UNSPSC
39121624 - Fuse holder
UPC/EAN/GTIN
051712362689
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
CHCC2DIU - Small Image
 
CHCC2DIU - Large Image
 
CHCC2DIU - Large Image
 
CHCC2DIU - Large Image
 
CHCC2DIU - Large Image
 
CHCC2DIU - Video
Attachments
 
 
CHCC2DIU - Specification Sheet
Brochures
 
 
CHCC2DIU - Brochure
Other Links
 
 
CHCC2DIU - Other
 
CHCC2DIU - Other
 
CHCC2DIU - Other
 
CHCC2DIU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Voltage Rating
48 VDC
Wattage
-20
Dimensions and Weight
Size
1.378 In Width X 3.275 In Depth X 2.909 In Height
Descriptions
Product Type
CCP
Features
Bussmann series Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applicat
Description
BUSSMANN BY EATON CHCC2DIU ACCESSORY, FUSE HOLDER,
extra long description
EFSE CHCC2DIU CCP
Long Description
Eaton Bussmann series CHCC modular fuse holder, 48 Vdc, 30A, Two-pole, With indicator
Special Features
2 Pole, For Use With KTK-R, LP-CC and FNQ-R Class CC fuse, With Indicating
Additional Information
class
Class CC
dimensions
1.3800 IN X 3.2800 IN X 2.9100 IN
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
CHCC2DIU
Taxonomies, Classifications, and Categories
Type
Modular fuse holder
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Operating Temperature
-20 To 90 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat