FNQ8 - Buss Midget Fuse 8a

Eaton Bussmann Series

  • $62.99 (Each)
  • $62.99 (Each)

  • $629.90 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQ8
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNQ-8
Description
Buss Midget Fuse 8a
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 8 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712786324 / 00051712786324
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.99 (Each)
Carton
$629.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
FNQ8 - Small Image
 
FNQ8 - Large Image
 
FNQ8 - Large Image
 
FNQ8 - Large Image
 
FNQ8 - Large Image
 
FNQ8 - Large Image
 
FNQ8 - Video
Attachments
 
 
FNQ8 - Specification Sheet
Tech Bulletins
 
 
FNQ8 - Tech Bulletin
Other Links
 
 
FNQ8 - Other
 
FNQ8 - Other
 
FNQ8 - Other
 
FNQ8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
8 Amp
8 Amp
Connection
Ferrule End X Ferrule End
Ferrule End X Ferrule End
Ferrule End X Ferrule End
Interrupt Rating
10000 Amp (RMS Symmetrical)
10000 Amp (RMS Symmetrical)
10000 Amp (RMS Symmetrical)
Material
Nickel-plated bronze endcap
Nickel-plated bronze endcap
Nickel-plated bronze endcap
Voltage Rating
500 VAC
500 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
13/32 In Diameter X 1-1/2 In Length
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
BUSS MIDGET FUSE 8A
Extra Long Description
BUSS FNQ-8 BUSS MIDGET FUSE
BUSS FNQ-8 BUSS MIDGET FUSE
BUSS FNQ-8 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 8 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 8 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 8 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Product Type
Buss Midget Fuse
Buss Midget Fuse
Buss Midget Fuse
Special Features
Nickel Plated Brass Endcap
Nickel Plated Brass Endcap
Nickel Plated Brass Endcap
Additional Information
Class
Supplemental
Supplemental
Supplemental
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
1.5000 IN X 0.4100 IN X 0.4100 IN
1.5000 IN X 0.4100 IN X 0.4100 IN
Media
Yes
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNQ-8
FNQ-8
GTIN
00051712786324
UPC
051712786324
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
GLASS FUSES (and ceramic)
Type
FUSE
FUSE
FUSE
Packaging
Weight per each
0.175
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Ind Facilities & Factories - Facility: Safety and Security Systems
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
CE Marked,RoHS Compliant
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
3 View Store

* All prices subject to change.

Begin Live Chat