FNQR1410 - Class CC Time Delay 1.4A Fuse

Eaton

  • $61.79 (Each)
  • $61.79 (Each)

  • $617.90 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR1410
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-1-4/10
Description
Class CC Time Delay 1.4A Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 1.4 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712496957 / 00051712496957
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.79 (Each)
Carton
$617.90 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FNQR1410 - Small Image
 
FNQR1410 - Large Image
 
FNQR1410 - Large Image
 
FNQR1410 - Large Image
 
FNQR1410 - Large Image
 
FNQR1410 - Large Image
 
FNQR1410 - Large Image
 
FNQR1410 - Video
Other Links
 
 
FNQR1410 - Other
 
FNQR1410 - Other
 
FNQR1410 - Other
 
FNQR1410 - Other
 
FNQR1410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1.40A
Connection
Ferrule End X Ferrule End
Interrupt Rating
200 kAIC
Material
Melamine Tube
Voltage Rating
600 V
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Extra Long Description
BUSS FNQ-R-1-4/10 CLASS CC TIME DEL
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 1.4 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Product Type
Class CC Time Delay
Special Features
Rejection Style
Additional Information
Class
Class CC
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
Media
Yes
Response Time
12 S at 200%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-R-1-4/10
GTIN
00051712496957
UPC
051712496957
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.15
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat