FNQR1810 - 1.8A 600V TD Class CC Fuse

Eaton

  • $59.83 (Each)
  • $59.83 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQR1810
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-R-1-8/10
Description
1.8A 600V TD Class CC Fuse
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 1.8 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712147132 / 5027590416511 / 00051712147132
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.83 (Each)
Stock Availability
Wichita Falls
0 (Find nearest stock)
DFW RDC
0
All Stores
2
Resources
Images
 
 
FNQR1810 - Small Image
 
FNQR1810 - Large Image
 
FNQR1810 - Large Image
 
FNQR1810 - Large Image
 
FNQR1810 - Large Image
 
FNQR1810 - Large Image
 
FNQR1810 - Large Image
 
FNQR1810 - Video
Other Links
 
 
FNQR1810 - Other
 
FNQR1810 - Other
 
FNQR1810 - Other
 
FNQR1810 - Other
 
FNQR1810 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
1.8
Connection
Ferrule End X Ferrule End
Interrupt Rating
200 kAIC
Material
Melamine Tube
Voltage Rating
600 V
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
1.8A 600V TD CLASS CC FUSE
Extra Long Description
BUSS FNQ-R-1-8/10 CLASS CC TIME DEL
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 1.8 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Product Type
Class CC Time Delay
Special Features
Rejection Style
Additional Information
Class
Class CC
Dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Class
Class CC
Media
Yes
Response Time
12 S at 200%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-R-1-8/10
GTIN
00051712147132
UPC
051712147132
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat