LPJ20SPI - Buss LPJ-20SPI Low-Peak Class J Ind

Bussmann Fuses

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ20SPI
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
LPJ-20SPI
Description
Buss LPJ-20SPI Low-Peak Class J Ind
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 20 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712626330
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPJ20SPI - Small Image
 
LPJ20SPI - Large Image
 
LPJ20SPI - Large Image
 
LPJ20SPI - Large Image
 
LPJ20SPI - Large Image
 
LPJ20SPI - Video
Attachments
 
 
LPJ20SPI - Specification Sheet
Tech Bulletins
 
 
LPJ20SPI - Tech Bulletin
Other Links
 
 
LPJ20SPI - Other
 
LPJ20SPI - Other
 
LPJ20SPI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC Vdc300 kAIC at 600 Vac
amperage rating
20
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 2.25 In Length
Descriptions
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 20 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Special Features
Non-indicating, High in-rush current motor protection
Product Type
Low-Peak Class J Indicating T/D
extra long description
BUSS LPJ-20SPI LOW-PEAK CLASS J IND
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Description
BUSS LPJ-20SPI LOW-PEAK CLASS J IND
Additional Information
media
Yes
Response Time
10 sec at 500%
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class J
element
Dual
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
LPJ-20SPI
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat