LPJ350SP - 350A 600V Class J Time Delay Fuse

Eaton

  • $846.30 (Each)
  • $846.30 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ350SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-350SP
Description
350A 600V Class J Time Delay Fuse
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 350 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712522830 / 00051712522830
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$846.30 (Each)
Stock Availability
Nashville
0
Nashville RDC
0
All Stores
0
Resources
Images
 
 
LPJ350SP - Small Image
 
LPJ350SP - Large Image
 
LPJ350SP - Large Image
 
LPJ350SP - Large Image
 
LPJ350SP - Large Image
 
LPJ350SP - Video
Other Links
 
 
LPJ350SP - Other
 
LPJ350SP - Other
 
LPJ350SP - Other
Attachments
 
 
LPJ350SP - Specification Sheet
Tech Bulletins
 
 
LPJ350SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
350
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
2.110 In Diameter X 7.126 In Length
Descriptions
Description
350A 600V CLASS J TIME DELAY FUSE
Extra Long Description
BUSS LPJ-350SP LOW PEAK CLASS J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 350 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low Peak Class J T/D
Special Features
Indicating, High in-rush current motor protection
Additional Information
Dimensions
7.1300 IN X 2.0000 IN X 2.0000 IN
Element
Dual
Fuse Class
Class J
Media
Yes
Response Time
10 sec at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-350SP
GTIN
00051712522830
UPC
051712522830
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat