LPJ500SP - Ul Class J Time Delay 600

Eaton

  • $1419.01 (Each)
  • $1,419.01 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPJ500SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-500SP
Description
Ul Class J Time Delay 600
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 500 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712522861 / 00051712522861
Weight per unit
1.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,419.01 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LPJ500SP - Small Image
 
LPJ500SP - Large Image
 
LPJ500SP - Large Image
 
LPJ500SP - Large Image
 
LPJ500SP - Large Image
 
LPJ500SP - Large Image
 
LPJ500SP - Video
Other Links
 
 
LPJ500SP - Other
 
LPJ500SP - Other
 
LPJ500SP - Other
 
LPJ500SP - Other
Attachments
 
 
LPJ500SP - Specification Sheet
Tech Bulletins
 
 
LPJ500SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
500
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
100 kAIC Vdc300 kAIC at 600 Vac
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
2.60 In Diameter X 8.00 In Length
Descriptions
Description
UL CLASS J TIME DELAY 600
Extra Long Description
BUSS LPJ-500SP LOW-PEAK CLASS J T/D
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 500 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Class J T/D
Special Features
Indicating, High in-rush current motor protection
Additional Information
Dimensions
8.0000 IN X 2.5000 IN X 2.5000 IN
Element
Dual
Fuse Class
Class J
Media
Yes
Response Time
10 sec at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPJ-500SP
GTIN
00051712522861
UPC
051712522861
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.406
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat