BW645 - Exit Light Battery

BWG

  • $8.58 (Each)
  • $8.58 (Each)

In-Stock: 0 available locally (Oklahoma City, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BW645
Manufacturer's Part Number
BW645
Description
Exit Light Battery
Exit Light Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 4.5 Ah Capacity, Lead Acid Chemistries Type, 107 MM;4.21 In Height, 6 V Input Voltage Rating, 2.76 In;70 MM Length, 20 Ca;2180 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Stock Availability
Oklahoma City
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
BW645 - Small Image
 
BW645 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.76 in;70 mm
Width
1.85 in;47 mm
Height
4.21 in;107 mm
Descriptions
Product Type
Exit Light Battery
Long Description
Exit Light Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 4.5 Ah Capacity, Lead Acid Chemistries Type, 107 mm;4.21 in Height, 6 V Input Voltage Rating, 2.76 in;70 mm Length, 20 CA;2180 PL Package Quantity, F1 Plug Type, BS6290-4;DOT Approved;IEC60896-21/
Features
Bright Way Group CP series valve regulated lead acid batteries are designed with AGM(Absorbent Glass Mat) technology and for general application purpose, such as UPS, telecom, and electrical utilities with 5 years design life, the batteries comply to the most popular international standards, such as IEC60896-21/22, BS6290-4, Eurobat Guide. The battery container and cover are available in flame retardant cases upon request. All batteries are DOT approved.
Short Description
Exit Light Battery, 4.5 Ah, 6 V, 20 CA
Description
EXIT LIGHT BATTERY
Additional Information
package quantity
20 CA;2180 PL
Battery Type
Valve Regulated Lead Acid Battery
Chemistries Type
Lead Acid
Plug Type
F1
Input Voltage Rating
6 V
Standards Met
IEC60896-21/22;BS6290-4;DOT Approved
Manufacturer Information
Manufacturers Part Number
BW645
Brand
Bright Way Group
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
1.48 lb;0.67 kg
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Capacity
4.5 Ah
Application
Alarm Systems;Cable Television;Communications Equipment;Control Equipment;Computers;Electronic Cash Registers;Electric Test Equipment;Electric Powered Bicycle and Wheel Chair;Emergency Lighting;Fire and Security;Geophysical Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
23 View Store
Tyler
20 View Store

A-L

Location Stock Available
Greenville
4 View Store
Kilgore
1 View Store

* All prices subject to change.

Begin Live Chat