BW645 - Exit Light Battery

BWG

  • $8.58 (Each)
  • $8.58 (Each)
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
BW645
Manufacturer's Part Number
Description
Exit Light Battery
Exit Light Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 4.5 Ah Capacity, Lead Acid Chemistries Type, 107 MM;4.21 In Height, 6 V Input Voltage Rating, 2.76 In;70 MM Length, 20 Ca;2180 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
49
Resources
Images
 
 
BW645 - Small Image
 
BW645 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

* All prices subject to change.

Begin Live Chat