S60500FC90 - 1/2" SS316 Flex Connector Male 90

Calbrite

  • $112.06 (Per Foot)
  • $112.06 (Per Foot)

  • $1,120.60 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S60500FC90
Description
1/2" SS316 Flex Connector Male 90
Stainless Steel 316 Flex 90 Degree Connector 1/2"
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005597 / 0847656005597 / 00847656005597
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$112.06 (Per Foot)
Standard Packaging
$1,120.60 (Per 10 Feet)
Resources
Images
 
 
S60500FC90 - Large Image
 
S60500FC90 - Small Image
Attachments
 
 
S60500FC90 - Specification Sheet
Brochures
 
 
S60500FC90 - Brochure
Other Links
 
 
S60500FC90 - Other
 
S60500FC90 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.25
Length
1.88
Height
1.95
Descriptions
Description
1/2" SS316 FLEX CONNECTOR MALE 90
Product Type
1/2 SS316 FLX Conn Male 90
extra long description
CAL S60500FC90 1/2 SS316 FLX CONN M
Short Description
SS_FLEX 90 CONN_316
Features
Flex connectors are used to connect stainless flexible conduit to other fittings at 90°. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Long Description
Stainless Steel 316 Flex 90 Degree Connector 1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500FC90
GTIN
00847656005597
UPC
847656005597
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Flex
Trade Size
Trade Size
1/2
Packaging
Weight
0.26
Weight per foot
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat