4Z3412P - SPST 3/4" Emt Clip

Nvent Caddy

  • $4.87 (Each)
  • $4.87 (Each)

  • $487.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4Z3412P
Manufacturer
Nvent Caddy
Manufacturer's Part Number
4Z3412P
Description
SPST 3/4" Emt Clip
Push In Conduit to Rod/Wire Clip, 3/4" Emt, 1/2" Rigid, 1/4" Rod, #12 Wire, 1/8"3/8" Flange
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856502623 / 00782856502623
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Carton
$487.28 (Per 100)
Resources
Images
 
 
4Z3412P - Small Image
 
4Z3412P - Large Image
Attachments
 
 
4Z3412P - Specification Sheet
Other Links
 
 
4Z3412P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
extra long description
NVENT EFS 4Z3412P MULTI-FUNCTION CL
Short Description
Push In Conduit to Rod/Wire Cl
Description
SPST 3/4" EMT CLIP
Long Description
Push In Conduit to Rod/Wire Clip, 3/4" EMT, 1/2" Rigid, 1/4" Rod, #12 Wire, 1/8"3/8" Flange
Special Features
MULTI-FUNCTION CLIP,WIRE ROD FLNG W/3/4 EMT
Product Type
Multi-Function Clip, Wire Rod F
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
4Z3412P
sub brand
CADDY
GTIN
00782856502623
UPC
782856502623
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rod/Wire
Packaging
Weight per each
0.054
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat