CJ6 - Steel Sheathed Cable Ac/MC Cable to Wood

Nvent Caddy

  • $1.85 (Each)
  • $1.85 (Each)

  • $184.99 (Per 100)

In-Stock: 5,357 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CJ6
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CJ6
Description
Steel Sheathed Cable Ac/MC Cable to Wood
Cable Support, Steel, Pre-Galvanized, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic Cbl Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
782856504061 / 8711893057027 / 00782856504061
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$184.99 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,357
Resources
Images
 
 
CJ6 - Small Image
 
CJ6 - Large Image
Other Links
 
 
CJ6 - Other
 
CJ6 - Other
Brochures
 
 
CJ6 - Brochure
Specifications Sheets
 
 
CJ6 - Specification Sheet
Attachments
 
 
CJ6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Description
STEEL SHEATHED CABLE AC/MC CABLE TO WOOD
Extra Long Description
NVENT EFS CJ6 CABLE CLIP,FLEXIBLE T
Long Description
Cable Support, Steel, Pre-Galvanized, 0.06 lb
Product Type
Cable Support
Short Description
Cable Support, Steel, For Wood or Metal Stud
Special Features
Cable Clip Flexible to Stud
Additional Information
Color/Finish
Pre-Galvanized
For Use With
Wood or Metal Stud
Made In USA
yes
Package Quantity
100 PK
Standards Met
cULus Listed
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CJ6
Sub Brand
Pentair
GTIN
00782856504061
UPC
782856504061
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Cable/Conduit to Stud
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat