FB812M - SPST 1/2" & 3/4" Cond Nail Bracket

Nvent Caddy

  • $2.42 (Each)
  • $2.42 (Each)

  • $242.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB812M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
FB812M
Description
SPST 1/2" & 3/4" Cond Nail Bracket
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782856343080 / 00782856343080
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$2.42 (Each)
Standard Packaging
$242.26 (Per 100)
Resources
Images
 
 
FB812M - Large Image
Specifications Sheets
 
 
FB812M - Specification Sheet
Attachments
 
 
FB812M - Specification Sheet
Other Links
 
 
FB812M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Descriptions
Product Type
Nail Bracket
Long Description
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.05 lb
Short Description
Nail Bracket, Spring Steel, 1/2 to 3/4 in
Special Features
Eliminates Conduit Rattling;Provides a Quick Means of Support for Horizontal Runs of Rigid, EMT, MC/AC or ENT Through Metal Stud;Installs with Screw Gun
extra long description
NVENT EFS FB812M SUPPORT CLIP,CONDU
Description
SPST 1/2" & 3/4" COND NAIL BRACKET
Additional Information
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Model
FB812M
Manufacturers Part Number
FB812M
sub brand
Pentair
GTIN
00782856343080
UPC
782856343080
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Through Stud Cable/Conduit Supports
Trade Size
Trade Size
1/2 to 3/4 in
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat