K20 - SPST 1-1/4" Cond Wing Hanger

Nvent Caddy

  • $1.61 (Each)
  • $1.61 (Each)

  • $161.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K20
Manufacturer
Nvent Caddy
Manufacturer's Part Number
K20
Description
SPST 1-1/4" Cond Wing Hanger
Cable/Conduit Clip, 1", 1 1/4" Emt, 3/4", 1" Rigid, 1.654" Max Od
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856245209 / 8711893706949 / 00782856245209
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$161.46 (Per 100)
Resources
Images
 
 
K20 - Small Image
 
K20 - Large Image
Attachments
 
 
K20 - Specification Sheet
Other Links
 
 
K20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Long Description
Cable/Conduit Clip, 1", 1 1/4" EMT, 3/4", 1" Rigid, 1.654" Max OD
Special Features
CLIP,CONDUIT,
Product Type
Clip, Conduit,
extra long description
NVENT EFS K20 CLIP,CONDUIT,
Short Description
Cable/Conduit Clip, 1", 1 1/4"
Description
SPST 1-1/4" COND WING HANGER
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856245209
UPC
782856245209
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Rod/Wire
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat