PV1000LB38 - 1IN PVC Coated Form 8 LB

Calbond

  • $99.39 (Each)
  • $99.39 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1000LB38
Manufacturer
Calbond
Manufacturer's Part Number
PV1000LB38
Description
1IN PVC Coated Form 8 LB
LB38 1IN Form 8 LB Body - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656072995 / 00847656072995
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$99.39 (Each)
Stock Availability
Edmond
0
Oklahoma City
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conduit Body
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR MATERIAL; 1.79 INCH WIDTH X 2.85 INCH HEIGHT SIZE; CONDUIT USED ON; 1 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL 514B, CSA C22.2 APPROVAL; PVC COATED CAST IRON COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; ENCLOSURE RATING NEMA 4X; INCLUDES PVC COATED CAST IRON COVER, PLASTIC ENCAPSULATED STAINLESS STEEL SCREW
Description
1IN PVC COATED FORM 8 LB
Long Description
LB38 1IN FORM 8 LB BODY - PVC COATED
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1000LB38
GTIN
00847656072995
UPC
847656072995
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat