S20700MH00 - 3/4" SS316 Emt Mini Hanger

Calbrite

  • $11.35 (Each)
  • $11.35 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S20700MH00
Manufacturer
Calbrite
Manufacturer's Part Number
S20700MH00
Description
3/4" SS316 Emt Mini Hanger
Stainless Steel 316 Mini Hanger 3/4" For Emt
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
847656010904 / 0847656010904 / 00847656010904
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.35 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S20700MH00 - Small Image
 
S20700MH00 - Large Image
Attachments
 
 
S20700MH00 - Specification Sheet
Brochures
 
 
S20700MH00 - Brochure
Other Links
 
 
S20700MH00 - Other
 
S20700MH00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Length
2.35
Width
0.87
Descriptions
Description
3/4" SS316 EMT MINI HANGER
Product Type
3/4 SS316 Emt Mni HGR
extra long description
CAL S20700MH00 3/4 SS316 EMT MNI HG
Short Description
SS_EMT MINI HNGR_316
Features
Heavy duty type 316 stainless steel EMT hangers are great for securing and mounting conduit and tubing in corrosive environments.
Long Description
Stainless Steel 316 Mini Hanger 3/4" for EMT
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S20700MH00
GTIN
00847656010904
UPC
847656010904
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT
Trade Size
Trade Size
3/4
Packaging
Weight
0.08
Weight per each
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat