S40506GR00 - 1/2"SS304CORDGRIP.438-.500

Calbrite

  • $112.45 (Each)
  • $112.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S40506GR00
Manufacturer
Calbrite
Manufacturer's Part Number
S40506GR00
Description
1/2"SS304CORDGRIP.438-.500
1/2" SS304 Cord Grip .438-.500
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656012557 / 0847656012557 / 00847656012557
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$112.45 (Each)
Resources
Images
 
 
S40506GR00 - Small Image
 
S40506GR00 - Large Image
Attachments
 
 
S40506GR00 - Specification Sheet
Brochures
 
 
S40506GR00 - Brochure
Other Links
 
 
S40506GR00 - Other
 
S40506GR00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 304
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.25
Length
1.8
Descriptions
Description
1/2"SS304CORDGRIP.438-.500
Long Description
1/2" SS304 CORD GRIP .438-.500
Product Type
1/2 SS304 Cgrip .438-.500
Features
Stainless steel cord grips completely eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out, and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate conduit sizes from 1/2" to 2".
extra long description
CAL S40506GR00 1/2 SS304 CGRIP .438
Short Description
SS_CRD GRP_304
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S40506GR00
GTIN
00847656012557
UPC
847656012557
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2
Packaging
Weight
0.22
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat