S607BLPLTS - SS Single Gang Blank Cover

Calbrite

  • $33.54 (Per Foot)
  • $33.54 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S607BLPLTS
Manufacturer
Calbrite
Manufacturer's Part Number
S607BLPLTS
Description
SS Single Gang Blank Cover
Stainless Steel 316 Single Gang Blank Device Box Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/EAN/GTIN
847656005818 / 0847656005818 / 00847656005818
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$33.54 (Per Foot)
Resources
Images
 
 
S607BLPLTS - Small Image
 
S607BLPLTS - Large Image
Brochures
 
 
S607BLPLTS - Brochure
Other Links
 
 
S607BLPLTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Silver
Dimensions and Weight
Height
0.17
Width
2.79
Length
4.52
Descriptions
Description
SS SINGLE GANG BLANK COVER
Product Type
SS Single Device 1 Gang Blank
extra long description
CAL S607BLPLTS SS SINGLE DEVICE 1 G
Short Description
SS_DB CVR_316
Features
Stainless steel covers and plates are designed to enclose or cover device boxes. Available in a variety of configurations to be used in multiple applications.
Long Description
Stainless Steel 316 Single Gang Blank Device Box Cover
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S607BLPLTS
GTIN
00847656005818
UPC
847656005818
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
RIGID
Trade Size
Trade Size
3/4
Packaging
Weight
0.15
Weight per foot
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat