S61000LT00 - 1" SS316 Line Terminator Hubs

Calbrite

  • $84.24 (Per Foot)
  • $84.24 (Per Foot)

In-Stock: 0 available locally (West Wichita, KS) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000LT00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000LT00
Description
1" SS316 Line Terminator Hubs
Hub, 1 In Trade Size, 1 In Hub Size, 1.83 In Length, 2.125 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
847656001506 / 00847656001506
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$84.24 (Per Foot)
Stock Availability
West Wichita
0 Feet (Find nearest stock)
All Stores
101 Feet
Resources
Images
 
 
S61000LT00 - Large Image
Attachments
 
 
S61000LT00 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Hub Size
1 in
Length
1.83 in
Diameter
2.125 in
Size
1"
Descriptions
Product Type
Hub
Long Description
Hub, 1 in Trade Size, 1 in Hub Size, 1.83 in Length, 2.125 in Diameter
Short Description
Hub, 1 in
Special Features
Threaded;Grounding;Corrosion Resistant
Description
1" SS316 LINE TERMINATOR HUBS
extra long description
CAL S61000LT00 1" SS316 LINE TERMIN
Additional Information
for use with
Rigid Conduit
Standards Met
UL File No: 514B
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000LT00
GTIN
00847656001506
UPC
847656001506
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Stainless Steel LINE TERMINATION HUB
Trade Size
Trade Size
1 in
Packaging
Weight per foot
0.34
Carton
1
Uses, Certifications, and Standards
Application
To connect threaded stainless conduit to a threadless opening in a box or enclosure in an outdoor or indoor location. To positively bond conduit to a box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101 Feet

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
59 View Store
Springdale
10 View Store

A-L

Location Stock Available
Hereford
10 View Store

* All prices subject to change.

Begin Live Chat