S61000MH00 - 1" SS316 Mini Hanger

Calbrite

  • $20.70 (Per Foot)
  • $20.70 (Per Foot)

In-Stock: 112 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61000MH00
Manufacturer
Calbrite
Manufacturer's Part Number
S61000MH00
Description
1" SS316 Mini Hanger
Rigid Stainless Steel 316 Mini Hanger 1" Trade Sizefor Rigid
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
847656002978 / 00847656002978
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$20.70 (Per Foot)
Stock Availability
Georgetown
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
112 Feet
Resources
Images
 
 
S61000MH00 - Large Image
Attachments
 
 
S61000MH00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
POLISHED
Dimensions and Weight
Size
1
Thickness
.875
Descriptions
Description
1" SS316 MINI HANGER
Extra Long Description
CAL S61000MH00 1" SS316 MINI HANGER
Long Description
Rigid Stainless Steel 316 Mini Hanger 1" Trade SizeFor Rigid
Product Type
1" SS316 Mini Hanger
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61000MH00
GTIN
00847656002978
UPC
847656002978
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Stainless Steel MINI HANGER
Packaging
Weight per foot
0.07
Carton
1
Uses, Certifications, and Standards
Application
Used to secure and hang conduit
Standard
UL STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
22 View Store

* All prices subject to change.

Begin Live Chat