GRC162Q - Cable to Ground Rod Mold

Nvent Erico

  • $361.12 (Each)
  • $361.12 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC162Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
GRC162Q
Description
Cable to Ground Rod Mold
Cable to Ground Rod or Other Rounds, GR, Copper-Bonded, 0.625" Dia, 4/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856535102 / 00782856535102
Weight per unit
2.9983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.12 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
GRC162Q - Other
 
GRC162Q - Other
 
GRC162Q - Other
 
GRC162Q - Other
 
GRC162Q - Other
 
GRC162Q - Other
Images
 
 
GRC162Q - Small Image
 
GRC162Q - Large Image
 
GRC162Q - Video
Brochures
 
 
GRC162Q - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Descriptions
Description
CABLE TO GROUND ROD MOLD
Extra Long Description
NVENT EFS GRC162Q MOLD CABLE TO GR
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Ground Rod or Other Rounds, GR, Copper-bonded, 0.625" dia, 4/0 Concentric
Product Type
Mold Cable to GR Rod, GR, CB 0.625"Dia
Short Description
MOLD CABLE TO GR ROD,GR,CB 0.6
Special Features
MOLD,CABLE TO GRD ROD,VERT ELL HORZ CABLE
Additional Information
Media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
GRC162Q
GTIN
00782856535102
UPC
782856535102
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
2.9983
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat