HDGTC182Q - Cable to Ground Rod or Ot

Nvent Erico

  • $272.26 (Each)
  • $272.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDGTC182Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
HDGTC182Q
Description
Cable to Ground Rod or Ot
Cable to Ground Rod or Other Rounds, Heavy Duty, GT, Copper-Bonded, 3/4" Dia, 4/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856541011 / 00782856541011
Weight per unit
4.497 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.26 (Each)
Resources
Images
 
 
HDGTC182Q - Small Image
 
HDGTC182Q - Large Image
 
HDGTC182Q - Video
Attachments
 
 
HDGTC182Q - Specification Sheet
Brochures
 
 
HDGTC182Q - Brochure
Other Links
 
 
HDGTC182Q - Other
 
HDGTC182Q - Other
 
HDGTC182Q - Other
 
HDGTC182Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Descriptions
Description
CABLE TO GROUND ROD OR OT
extra long description
NVENT EFS HDGTC182Q MOLD,CABLE TO G
Short Description
MOLD,CABLE TO GRD ROD VERT TEE
Features
Heavy duty connections were originally developed to be used on reclaimed cable. The heavy duty connections use a larger size connection cavity in the mold and a larger size welding material than the equivalent standard duty connection.
Product Type
Mold, Cable to GRD Rod Vert Tee Horz Thru
Long Description
Cable to Ground Rod or Other Rounds, Heavy Duty, GT, Copper-bonded, 3/4" dia, 4/0 Concentric
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
HDGTC182Q
Brand
nVent ERICO
GTIN
00782856541011
UPC
782856541011
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Heavy Duty Molds
Packaging
Weight per each
4.497
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat