SP58 - Clamp, Ground Rod, 1/2" - 5/8" Dia, 1/2" Wrench

Nvent Erico

  • $5.08 (Each)
  • $5.08 (Each)

  • $254.00 (Per 50)

In-Stock: 94 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP58
Manufacturer
Nvent Erico
Manufacturer's Part Number
SP58
Description
Clamp, Ground Rod, 1/2" - 5/8" Dia, 1/2" Wrench
Ground Rod Clamp, Rod to Conductor, Stainless Steel, 1/2"–5/8" Dia, 1/2" Wrench
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856606512 / 8711893094015 / 00782856606512
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Carton
$254.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
94
Resources
Images
 
 
SP58 - Large Image
 
SP58 - Small Image
Brochures
 
 
SP58 - Brochure
Other Links
 
 
SP58 - Other
 
SP58 - Other
 
SP58 - Other
 
SP58 - Other
 
SP58 - Other
 
SP58 - Other
 
SP58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 Stranded - #2 Stranded
Material
Stainless Steel 304 (EN 1.4301)
Descriptions
Description
CLAMP, GROUND ROD, 1/2" - 5/8" DIA, 1/2" WRENCH
Extra Long Description
NVENT EFS SP58 Clamp, Ground Rod, 1
Long Description
Ground Rod Clamp, Rod to Conductor, Stainless Steel, 1/2"–5/8" dia, 1/2" Wrench
Product Type
Clamp, Ground Rod, 1/2" - 5/8" Rod, SS
Short Description
EARTH ROD CLAMP SP58 STAIN
Special Features
CLAMP,GROUNDING,ROD 1/2 THRU 5/8 ROD,SS
Additional Information
Torque
16.9-33.9
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
SP58
GTIN
00782856606512
UPC
782856606512
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod to Conductor
Packaging
Weight per each
0.071
Carton
50
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 94

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
50 View Store

A-L

Location Stock Available
Colorado Springs
44 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat