TAC2G1V - #2/0 to 2STR Mold Cadweld

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAC2G1V
Manufacturer
Nvent Erico
Manufacturer's Part Number
TAC2G1V
Description
#2/0 to 2STR Mold Cadweld
Cable to Cable, , #2/0 Awg Conductor Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856552994 / 00782856552994
Weight per unit
2.7778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
 
TAC2G1V - Other
Images
 
 
TAC2G1V - Large Image
 
TAC2G1V - Large Image
 
TAC2G1V - Video
Attachments
 
 
TAC2G1V - Specification Sheet
Brochures
 
 
TAC2G1V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2/0 AWG
Descriptions
Product Type
Cable to Cable
Long Description
Cable to Cable, , #2/0 AWG Conductor Size
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Short Description
Cable to Cable, #2/0 AWG Conductor
Special Features
Forms a Permanent;Low Resistance Connection
Description
#2/0 TO 2STR MOLD CADWELD
extra long description
NVENT EFS TAC2G1V Cable to Cable, T
Additional Information
accessory type
Cable to Cable
package quantity
1 ct
Made in USA
yes
Standards Met
cULus Listed
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
TAC2G1V
GTIN
00782856552994
UPC
782856552994
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
2.7778
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat