TAC3D2G - Cable to Cable, Ta, 350 K

Nvent Erico

  • $261.78 (Each)
  • $261.78 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAC3D2G
Manufacturer
Nvent Erico
Manufacturer's Part Number
TAC3D2G
Description
Cable to Cable, Ta, 350 K
Cable to Cable, Ta, 350 Kcmil Concentric, 0.681" Conductor 1 Od, 2/0 Concentric, 0.418" Conductor 2 Od
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856554028 / 00782856554028
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$261.78 (Each)
Resources
Other Links
 
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
 
TAC3D2G - Other
Images
 
 
TAC3D2G - Small Image
 
TAC3D2G - Large Image
 
TAC3D2G - Video
Attachments
 
 
TAC3D2G - Specification Sheet
Brochures
 
 
TAC3D2G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Mold Cable to Cable, Horizontal Tee
extra long description
NVENT EFS TAC3D2G MOLD CABLE TO CAB
Short Description
MOLD CABLE TO CABLE, HORIZONTA
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Description
CABLE TO CABLE, TA, 350 K
Long Description
Cable to Cable, TA, 350 kcmil Concentric, 0.681" Conductor 1 OD, 2/0 Concentric, 0.418" Conductor 2 OD
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
TAC3D2G
GTIN
00782856554028
UPC
782856554028
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat