10250TC1N - Plastic Lens R

Eaton

  • $15.89 (Each)
  • $15.89 (Each)

In-Stock: 3 available locally (Big Spring, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TC1N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC1N
Description
Plastic Lens R
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Red (Actuator), 0.01 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148069 / 00782113148069
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.89 (Each)
Stock Availability
Big Spring
3 (Check another store)
Odessa
8
All Stores
279
Resources
Attachments
 
 
10250TC1N - Specification Sheet
Images
 
 
10250TC1N - Video
 
10250TC1N - Small Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
 
10250TC1N - Large Image
Specifications Sheets
 
 
10250TC1N - Specification Sheet
Other Links
 
 
10250TC1N - Other
 
10250TC1N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Bus)
Material, Color, and Finish
Color
Red (Actuator)
Descriptions
Description
PLASTIC LENS R
Extra Long Description
ETN 10250TC1N LENS RED PLASTIC
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Red (Actuator), 0.01 lb
Product Type
Lens
Short Description
Lens, 10250T Series, Plastic Bus, Red Actuator
Additional Information
Dimensions
1.2000 IN X 1.2000 IN X 0.8000 IN
For Use With
Indicating Light or Master Test Pushbutton
Legend
Blank
Media
Yes
Standards Met
CSA Certified;UL Listed;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC1N
GTIN
00782113148069
UPC
782113148069
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat