10250TM67 - LGD PLT 1/2RND Man Auto

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)

In-Stock: 0 available locally (Galena Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TM67
Manufacturer
Eaton
Manufacturer's Part Number
10250TM67
Description
LGD PLT 1/2RND Man Auto
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Man. Auto, 5/32 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224527 / 00782113224527
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Stock Availability
Galena Park
0
Deer Park
0
All Stores
0
Resources
Images
 
 
10250TM67 - Video
 
10250TM67 - Small Image
 
10250TM67 - Large Image
 
10250TM67 - Large Image
Attachments
 
 
10250TM67 - Specification Sheet
Other Links
 
 
10250TM67 - Other
 
10250TM67 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.6
Width
1.6
Height
0.1
Size
1/2 round
Descriptions
Description
LGD PLT 1/2RND MAN AUTO
Product Type
LGD PLT 1/2RND Man Auto
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM67 LGD PLT 1/2RND MAN AU
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: MAN. AUTO, 5/32 In high, White letters
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM67
GTIN
00782113224527
UPC
782113224527
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat