14100AQD03 - Ac/DC Ir Reflex With Micro Connector

Eaton

  • $424.52 (Each)
  • $424.52 (Each)

In-Stock: 0 available locally (West Monroe, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14100AQD03
Manufacturer
Eaton
Manufacturer's Part Number
14100AQD03
Description
Ac/DC Ir Reflex With Micro Connector
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 In(.2M)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843667 / 00782113843667
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.52 (Each)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
14100AQD03 - Small Image
 
14100AQD03 - Large Image
Attachments
 
 
14100AQD03 - Specification Sheet
Tech Bulletins
 
 
14100AQD03 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
AC/DC IR REFLEX WITH MICRO CONNECTOR
Product Type
Ac/DC Ir Reflex With Micro Connector
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor dist 25 Ft., 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 in(.2m)
extra long description
ETN 14100AQD03 AC/DC IR REFLEX WITH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14100AQD03
GTIN
00782113843667
UPC
782113843667
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat