928763 - Coil 480V 60HZ For Freedom Nema Size 0 and IEC D-F

Eaton

  • $396.14 (Each)
  • $396.14 (Each)

In-Stock: 1 available locally (Hobbs, NM) (change location)
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
928763
Manufacturer
Eaton
Manufacturer's Part Number
9-2876-3
Description
Coil 480V 60HZ For Freedom Nema Size 0 and IEC D-F
Motor Control Renewal Parts/Accessories-Coil, 480 to 440 V Ac, Coil, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114628874 / 00782114628874
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.14 (Each)
Stock Availability
Hobbs
1 (Check another store)
Odessa
1
All Stores
47
Resources
Images
 
 
928763 - Small Image
 
928763 - Large Image
 
928763 - Large Image
 
928763 - Large Image
 
928763 - Large Image
Specifications Sheets
 
 
928763 - Specification Sheet
Attachments
 
 
928763 - Specification Sheet
Other Links
 
 
928763 - Other
 
928763 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 to 440 V ac
Dimensions and Weight
Depth
1.8
Width
1.8
Height
2.1
Descriptions
Product Type
Motor Control Renewal Parts/Accessories-Coil
Long Description
Motor Control Renewal Parts/Accessories-Coil, 480 to 440 V ac, Coil, 0.18 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 0.18 lb
Description
COIL 480V 60HZ FOR FREEDOM NEMA SIZE 0 AND IEC D-F
extra long description
ETN 9-2876-3 COIL 480V 60HZNEMA SZ0
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Part Type
Coil
for use with
Used With Freedom (NEMA 0 and IEC D-F)
Coil Voltage
480 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2876-3
GTIN
00782114628874
UPC
782114628874
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat