931251 - Coil DP C25 104/120V 50/60HZ

Eaton

  • $203.20 (Each)
  • $203.20 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931251
Manufacturer
Eaton
Manufacturer's Part Number
9-3125-1
Description
Coil DP C25 104/120V 50/60HZ
Motor Control Renewal Parts/Accessories- Coil, 104/120V, 15/25/30/40A, 50/60 HZ, 2-3 Pole, 50 MM, Used With C25 Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782114628744 / 00782114628744
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.20 (Each)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
931251 - Small Image
 
931251 - Large Image
Attachments
 
 
931251 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Depth
2.25
Height
2.25
Width
2.25
Descriptions
Description
COIL DP C25 104/120V 50/60HZ
Product Type
Coil, DP C25, 104/120V, 50/60HZ
extra long description
ETN 9-3125-1 Coil, DP C25, 104/120v
Long Description
Motor Control Renewal Parts/Accessories- Coil, 104/120V, 15/25/30/40A, 50/60 Hz, 2-3 pole, 50 mm, Used with C25 Definite Purpose Contactors
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
Coil Voltage
104-120 V
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
9-3125-1
GTIN
00782114628744
UPC
782114628744
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Athens
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat