AA33A - AA 33A O/L Relay A

Eaton

  • $1351.46 (Each)
  • $1,351.46 (Each)
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
AA33A
Manufacturer
Eaton
Manufacturer's Part Number
AA33A
Description
AA 33A O/L Relay A
Nema A200 Thermal Overload Relay, Three-Pole, Starter Mounted, Nema , Thermal Type A, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full Load Range 19-90a
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786678226200 / 00786678226200
Weight per unit
2.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,351.46 (Each)
Resources
Images
 
 
AA33A - Small Image
 
AA33A - Large Image
 
AA33A - Large Image
 
AA33A - Large Image
Attachments
 
 
AA33A - Specification Sheet
Other Links
 
 
AA33A - Other
 
AA33A - Other
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
AA 33A O/L RELAY A
Long Description
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type A, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 19-90A
extra long description
ETN AA33A AA 33A O/L RELAY A
Product Type
AA 33A O/L Relay A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
8.2000 IN X 6.0000 IN X 5.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AA33A
GTIN
00786678226200
UPC
786678226200
Taxonomies, Classifications, and Categories
Type
Overload relay
Packaging
Weight per each
2.0499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AA33A.
Jump To:

Cross Referenced

These items are similar to AA33A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AA13A Eaton 00786678223919
AA33A Eaton 00786678226200
9065SDO Schneider Electric n/a

* All prices subject to change.

Begin Live Chat