AN19NN0A5E140 - C440 28-140A SZ 4 FVNR STR 120VAC STD

Eaton

  • $4104.84 (Each)
  • $4,104.84 (Each)

In-Stock: 0 available locally (Jacksonville, TX) (change location)
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
AN19NN0A5E140
Manufacturer
Eaton
Manufacturer's Part Number
AN19NN0A5E140
Description
C440 28-140A SZ 4 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 28–140 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685575117 / 00786685575117
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,104.84 (Each)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
10
Resources
Images
 
 
AN19NN0A5E140 - Small Image
 
AN19NN0A5E140 - Large Image
 
AN19NN0A5E140 - Large Image
 
AN19NN0A5E140 - Large Image
 
AN19NN0A5E140 - Large Image
Specifications Sheets
 
 
AN19NN0A5E140 - Specification Sheet
Attachments
 
 
AN19NN0A5E140 - Specification Sheet
Other Links
 
 
AN19NN0A5E140 - Other
 
AN19NN0A5E140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
28 to 140 A
Dimensions and Weight
Width
13
Depth
22
Height
9
Size
NEMA size 4
Overall Length
22 in
Descriptions
Long Description
Full Voltage Non-Reversing Starter, 120 V ac, 28 to 140 A, 22 in Overall Length, 13 in Overall Width, 9 in Overall Height, 27 lb
Description
C440 28-140A SZ 4 FVNR STR 120VAC STD
Product Type
Full Voltage Non-Reversing Starter
Short Description
Fulll Voltage Non-Reversing Starter, 120 VAC, 27 lb, UL Listed
extra long description
ETN AN19NN0A5E140 FDM STR FVNR SZ4
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
120 V ac
Overall Width
13 in
Overall Height
9 in
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19NN0A5E140
GTIN
00786685575117
UPC
786685575117
Packaging
Weight
27 lb
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
NEMA Frame Size
NEMA Size 4
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat