C0100E5EFB - 100 Va Mte CTRL XFRMR 240X480V-25X120V W/Fusing

Eaton

  • $365.46 (Each)
  • $365.46 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0100E5EFB
Manufacturer
Eaton
Manufacturer's Part Number
C0100E5EFB
Description
100 Va Mte CTRL XFRMR 240X480V-25X120V W/Fusing
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 100 Va , Cu Magnet Wire.
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680421747 / 00786680421747
Weight per unit
5.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Other Links
 
 
C0100E5EFB - Other
 
C0100E5EFB - Other
 
C0100E5EFB - Other
 
C0100E5EFB - Other
 
C0100E5EFB - Other
 
C0100E5EFB - Other
Attachments
 
 
C0100E5EFB - Specification Sheet
Images
 
 
C0100E5EFB - Small Image
 
C0100E5EFB - Large Image
 
C0100E5EFB - Large Image
 
C0100E5EFB - Large Image
 
C0100E5EFB - Large Image
 
C0100E5EFB - Large Image
Brochures
 
 
C0100E5EFB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100 VA MTE CTRL XFRMR 240X480V-25X120V W/FUSING
Extra Long Description
ETN C0100E5EFB 100VA Type MTE CPT W
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 100 va , cu magnet wire.
Product Type
100VA Type Mte CPT W/ Prim Fuse Block
Special Features
Primary Fuse Block
Additional Information
Dimensions
3.5800 IN X 3.7500 IN X 4.6500 IN
Kva Rating
100 VA
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0100E5EFB
C0100E5EFB
GTIN
00786680421747
UPC
786680421747
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
5.75
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating
55°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat