C25DNF340C - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 480vac

Eaton

  • $161.07 (Each)
  • $161.07 (Each)
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
C25DNF340C
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340C
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 480vac
Definite Purpose Control - Contactor, 3 Poles, 40 A, 440 to 480 V Ac, 40 A Resistive Load, 1/3 Phases, 7-1/2 HP (Single Phase);10 HP (Three Phase);5.5 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311651 / 00782116311651
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.07 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
52
Resources
Images
 
 
C25DNF340C - Small Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
Attachments
 
 
C25DNF340C - Specification Sheet
Other Links
 
 
C25DNF340C - Other
 
C25DNF340C - Other
 
C25DNF340C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25DNF340C.
Jump To:

Cross Referenced

These items are similar to C25DNF340C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC430UM60 Eaton n/a
C25DNF340C Eaton 00782116311651
42CE35AH FURNAS n/a
42CF35AH FURNAS n/a
CR353AD3BC1 GENERAL ELECTRIC 00783166404058
4DD48 WW GRAINGER n/a
A77309046A480 Joslyn Clark n/a
2200EB430KA Schneider Electric n/a
8910DPA43V06 Schneider Electric 00785901024484
EB430KA Schneider Electric n/a
42CF35AHBSN Siemens 00783087641921

* All prices subject to change.

Begin Live Chat