C25END430A - DP Cont 30A 4P Opn 120V

Eaton

  • $116.06 (Each)
  • $116.06 (Each)
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
C25END430A
Manufacturer
Eaton
Manufacturer's Part Number
C25END430A
Description
DP Cont 30A 4P Opn 120V
Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782113542331 / 0782113542331 / 00782113542331
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.06 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
335
Resources
Other Links
 
 
C25END430A - Other
 
C25END430A - Other
 
C25END430A - Other
Images
 
 
C25END430A - Small Image
 
C25END430A - Large Image
 
C25END430A - Large Image
 
C25END430A - Large Image
 
C25END430A - Large Image
Attachments
 
 
C25END430A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 335

Location search:
These alternate items can be purchased instead of C25END430A.
Jump To:

Cross Referenced

These items are similar to C25END430A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC340UM20 Eaton n/a
C25END430A Eaton 00782113542331
42BE25AF FURNAS n/a
42BE25AF106 FURNAS n/a
42BF25AF FURNAS n/a
CR353AC4AA1 GENERAL ELECTRIC 00783166403310
CR353AC4BA1 GENERAL ELECTRIC n/a
GCR353AC4AA1 GENERAL ELECTRIC n/a
5B115 WW GRAINGER n/a
CDM3014 ITE n/a
DP30C4P1 Rockwell Automation n/a
2200EB340AA Schneider Electric n/a
8910DO4 120/60 Schneider Electric n/a
8910DPA34V02 Schneider Electric 00785901073505
EB340AA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat