C320TS2 - Trans Suppressor FRDM Size 00-2 A-K 240V

Eaton

  • $198.23 (Each)
  • $198.23 (Each)
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
C320TS2
Manufacturer
Eaton
Manufacturer's Part Number
C320TS2
Description
Trans Suppressor FRDM Size 00-2 A-K 240V
Transient Suppressor Kits, Nema Sizes 00-2, IEC Sizes A-K, Used On Starter and Contactors, 208/240V Coil Voltage
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113683690 / 00782113683690
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.23 (Each)
Resources
Images
 
 
C320TS2 - Large Image
 
C320TS2 - Large Image
 
C320TS2 - Large Image
 
C320TS2 - Small Image
Attachments
 
 
C320TS2 - Specification Sheet
Other Links
 
 
C320TS2 - Other
 
C320TS2 - Other
 
C320TS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.3
Depth
1.8
Height
2.1
Descriptions
Product Type
Trans Suppressor FRDM Size 00-2 A-K 240V
Description
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C320TS2 TRANS SUPPRESSOR FRDM S
Long Description
Transient Suppressor Kits, NEMA Sizes 00-2, IEC Sizes A-K, Used on Starter and Contactors, 208/240V coil voltage
Additional Information
dimensions
1.8000 IN X 1.3000 IN X 2.1000 IN
Coil Voltage
208-240 Vac
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320TS2
GTIN
00782113683690
UPC
782113683690
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat